Shop All Zone Valves and Accessories
This Product is Discontinued
Siemens
Zone Valve Actuator, 24VAC, NormallyClosed (Discontinued)
Mfr # SSA61U
Zoro # G2103440
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type of Actuator Normally Closed
- Closeoff Pressure Type Standard
- Signal Type Floating
- Voltage 24
- Max. Water Temp. 122 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # SSA61U
- Zoro # G2103440
- Country of Origin China
- Category Zone Valves and Accessories
Dimensions
Depth | 1 29/32 in |
Width | 4 17/64 in |
Height | 4 17/64 in |
Details
Item | Zone Valve Actuator |
Type of Actuator | Normally Closed |
Closeoff Pressure Type | Standard |
Signal Type | Floating |
Voltage | 24 |
Max. Water Temp. | 122 Degrees F |
For Use With | Zone Valves 1/10 In Stroke |
Agency Compliance | UL873 |
Electrical Connections | Wire |
Description
Zone Valve Actuator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.