Shop All Zone Valves and Accessories
Siemens
Zone Valve Actuator, 120VAC, Normally Open
Mfr # SFP11U
Zoro # G2103459
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type of Actuator Normally Open
- Closeoff Pressure Type Standard
- Signal Type On/Off
- Voltage 120V AC
- Max. Water Temp. 122 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # SFP11U
- Zoro # G2103459
- UPC # 00692622042065
- Country of Origin Korea, Republic of
- Category Zone Valves and Accessories
Dimensions
Height | 4 25/64 in |
Depth | 2 5/16 in |
Width | 4 25/64 in |
Overall Height | 3 3/8 in |
Stroke Length | 1/8 in |
Overall Width | 4 3/8 in |
Overall Depth | 2 5/16 in |
Electrical Lead Length | 18 in |
Description
Electric Zone Valve Actuator, Application Air Conditioning, Heating, Ventilation, Auxiliary Contact Form Not Applicable, Compatible Close-Off Pressure 44 psi, Compatible Series 599, Compatible Valve Action Normally Open, Compatible Valve Body Pattern Two-Way, Control Signal On/Off, Cycle Time 10 sec, Electrical Connection Type Cable, Electrical Lead Length 18 in, Frequency 60 Hz, Housing Material Plastic, Includes Electrical Leads Electrical Leads Included, NEMA Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blade, Fan, 16 In (2C358)
- LENNOX Motor, 1.2 HP, 208/230V, 1-Phase, 825 rpm (34K80)
- TEMPCO Strip Heater, 3 In. L, Silicone Rubber (SHS80300)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (599-10301S)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02038)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02032)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (243-00210)
- SIEMENS Sfp71U 24V N.O. On/Off 2 (SFP71U)
- SIEMENS Zone Valve, Three Way, 2.5cv, .50"Line (599-00531)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02030)
- CALEFFI 553642A 1/2" Npt Autofill Boiler (553642A)
- Siemens Zone Valves and Accessories