Shop All Busways & Bus Plugs
Siemens
XJL Bonded Ground Kit
Mfr # W62890
Zoro # G4086056
product price: $98.59
/ea
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Breaker Type Accessory
- For Use With XJL Bus Plug
- Height 8 in
- Width 5 in
- Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # W62890
- Zoro # G4086056
- UPC # 783643703391
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 8 in |
Width | 5 in |
Depth | 1 in |
Details
Item | Grounding Busbar Kit |
Breaker Type | Accessory |
For Use With | XJL Bus Plug |
Material | Steel |
Standards | UL |
Description
Ground Kit, Steel, For Use With XJL Bus Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Contact Block, Momentary Action, 22mm (3SU1400-1AA10-1BA0)
- GOODMAN Pcbbf132S Printed Circuit Board (PCBBF132S)
- APPLETON ELECTRIC 45Deg Female Elbow, HazLoc, Mal Iron, 3/4In (ELF45-75)
- RACO Connector, Flex Conduit, Tite Bite, 1 In (2104)
- SIEMENS Bus Plug, 200A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14354)
- SIEMENS Bus Plug, 60A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14352)
- SIEMENS Bus Plug, 30A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14351)
- SIEMENS Bus Plug Enclosure, 60A, 120/240V AC, XQ, 3 Phase, 4 Wire (US2:BPJA6GE)
- NVENT HOFFMAN Ground Buss, Copper (EGBB1)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2303)
- BLUE SEA SYSTEMS Busbar, 200A, 48V DC (2019)
- Siemens Busways & Bus Plugs