Shop All Push Button Accessories
Siemens
Wrench, F/30mm Pilot Device Locknut
Mfr # 52MAWB
Zoro # G6709473
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Class 51 and Class 52 Pilot Device Locknut
- Color Bronze
- Product Type Wrench
- Compatible Product Type Push Buttons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52MAWB
- Zoro # G6709473
- UPC # 783087094086
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Wrench |
For Use With | Class 51 and Class 52 Pilot Device Locknut |
Color | Bronze |
Product Type | Wrench |
Compatible Product Type | Push Buttons |
Compatible with Series | Class 52 |
Description
Wrench, 30 mm, For Use With Class 51 and Class 52 Pilot Device Locknut, Color Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer Switch Vizia+ Coord Switch Remote Wht Iv La (VP0SR-10Z)
- ZORO SELECT Channel Pipe Clamp, 1-1/2 In, Gold, PK10 (V111 1-1/2Y)
- GROTE Battery Master Disconnect Switch, 180 A (82-2103)
- ANDERSON POWER PRODUCTS PP120 CNT #6 AWG (1319G6)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FS20-0AA0)
- SIEMENS Blank Legend Plate, Brushed Aluminum (52NL02)
- SIEMENS Push Button Operator, White, Metal Bezel (3SU1050-0AA60-0AA0)
- SIEMENS Illuminated Push Button, Red, 22mm, LED (3SU1103-0AB20-1FA0)
- SIEMENS Push Button Operator, Black, Metal Bezel (3SU1050-0AB10-0AA0)
- SIEMENS Push Button Operator, Green, Metal Bezel (3SU1050-0AB40-0AA0)
- EATON Cutler-Hammer Legend Plate, Hand Automatic, Black (10250TM39)
- Siemens Push Button Accessories