Shop All Building Automation Controls
Siemens
Wet DP Sensor, 0-25 PSID, 4-20mA
Mfr # QBE3100UD25
Zoro # G6053168
product price: $432.31
/ea
Free Shipping & Returns
$432.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Process Connection Type NPT
- Repeatability Less Than+/-0.5%
- Sensing Element Type Ceramic
- NEMA Rating 4
- Overall Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # QBE3100UD25
- Zoro # G6053168
- Country of Origin Switzerland
- Category Building Automation Controls
Dimensions
Overall Width | 5 in |
Mounting Hole Diameter | 1 in |
Process Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 3 in |
Description
Differential Pressure Sensor, For Media Air and Water, Accuracy +/-0.50 Percent, Power Required 7.5 to 33V DC, Power Source 7.5 to 33V DC, Output 4 to 20mA, Sensing Element Type Ceramic, Maximum Differential Pressure Measurement 25 psi, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 5 Degrees F, Mounting Hole Center to Center Distance 1 3/4 in, Product Type Differential Pressure Sensor, Overall Height 3 in, Process Connection Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Fiberglass Air Filter, 8x35x1", MERV 5 (15A715)
- DAYTON Valve Rebuild Kit, With Instructions (066053)
- KOCH FILTER 24x24x2 Standard Capacity Pleated Filter, MERV 11 (102-499-022)
- BROAN Grille (98009416)
- SIEMENS Room Temperature Sensor, OLED (QAA2230.FWSN)
- SIEMENS Duct Humidity - Temperature Sensor (QFM2171)
- SIEMENS Temperature/Humidity Sensor, OLED, BACnet (QFA3280.FWSC)
- SIEMENS Room Temperature Sensor (QAA2230.EWSN)
- SIEMENS Temperature/Humidity/CO2 Sensor, OLED (QPA2284.FWSC)
- SIEMENS TEC ROOM SENSOR, W/STPT, OVRIDE (540-670B)
- SIEMENS Room-Outdoor Air Humidity - Temperature (QFA3171)
- Siemens Building Automation Controls