Shop All AC Drives
Siemens
Variable Frequency Drive, 5 hp, 575V
Mfr # RT005X-53N
Zoro # G410043595
product price: $861.99
/ea
Free Shipping & Returns
$861.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Phase AC Three
- Standards C-Tick, CE, REACH, RoHS, TUV (SIL 2), UL
- Input Voltage 575V
- Dynamic Braking Yes
- Control Method Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 6 in |
Overall Height | 6 1/8 in |
Overall Width | 3 3/8 in |
Description
Variable Frequency Drive, Input Voltage 575V, Input Phase AC Three, Input Frequency 50 to 60 Hz, Maximum Output Power 5 hp, Maximum Output Current 6.6 A, Output Frequency Range 0 to 599 Hz, Enclosure Rating IP20; IP21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06FJX-04MP (6505-06-04)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM88542)
- ACCU-LUBE Cutting Oil, 1 gal, Bottle (LB2000)
- NATIONAL Small Bore Inch Seal, 471760 (471760)
- SIEMENS Ac Drive 6SE64402UD155AA1 (6SE6440-2UD15-5AA1)
- SIEMENS Ac Drive 6SL32101KE226UF1 (6SL3210-1KE22-6UF1)
- SIEMENS Variable Frequency Drive, 3 hp, 230V (RT003X-21N)
- SIEMENS Variable Frequency Drive, 2 hp, 230V (RT002X-23N)
- FUJI ELECTRIC Drive, Max HP 7-1/2, Enclosure NEMA 1 (FRN0025C2S-2U)
- MITSUBISHI 380-480V-AC 0.2-400HZ 380-480V-AC 7.5HP AC VFD DRIVE (FR-E740-120-NA)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 20 HP, 33A (ATV320D15N4B)
- Siemens Variable Frequency Drives