Shop All AC Drives
Siemens
Variable Frequency Drive, 5 hp, 460V
Mfr # RT005X-43N
Zoro # G910043583
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Frequency 50 to 60 Hz
- Protection Overcurrent, Overtemperature, Overvoltage, Phase Loss, Stall Prevention
- Control Type Mobile App
- Input Voltage 460V
- Output Frequency Range 0 to 599 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Depth | 6 in |
Overall Height | 6 1/8 in |
Overall Width | 3 3/8 in |
Description
Variable Frequency Drive, Input Voltage 460V, Input Phase AC Three, Input Frequency 50 to 60 Hz, Maximum Output Power 5 hp, Maximum Output Current 9 A, Output Frequency Range 0 to 599 Hz, Enclosure Rating IP20; IP21
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-44156, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 44156 (44156)
- ENERPAC Poppet Valve 2 Pos3W 115V (VSG2310P)
- PERFORMANCE TOOL 50 Ft. X 3/8 In Rubber Air Hose Air Hose-Rubber, M603P (M603P)
- ARROW PNEUMATICS Male Alum Pneumatic Silencer, 3/8", PK5 (ASQF-3M)
- SIEMENS Ac Drive 6SL32101KE226UF1 (6SL3210-1KE22-6UF1)
- SIEMENS Variable Frequency Drive, 3 hp, 230V (RT003X-21N)
- SIEMENS Variable Frequency Drive, 2 hp, 230V (RT002X-23N)
- SIEMENS Ac Drive 6SE64402UD155AA1 (6SE6440-2UD15-5AA1)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 7-1/2 HP, 14.3A (ATV320U55N4B)
- ALLEN BRADLEY Ac Drive 22BD024N104 (22B-D024N104)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1 HP, 4.8A (ATV320U07M3C)
- Siemens AC Drives