Shop All AC Drives
Siemens
Variable Frequency Drive, 5 hp, 230V
Mfr # RT005X-23N
Zoro # G010043636
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Frequency 50 to 60 Hz
- Standards C-Tick, CE, REACH, RoHS, TUV (SIL 2), UL
- Dynamic Braking Yes
- Input Phase AC Three
- Output Frequency Range 0 to 599 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 3 3/8 in |
Overall Depth | 6 in |
Overall Height | 6 1/8 in |
Description
Variable Frequency Drive, Input Voltage 230V, Input Phase AC Three, Input Frequency 50 to 60 Hz, Maximum Output Power 5 hp, Maximum Output Current 17 A, Output Frequency Range 0 to 599 Hz, Enclosure Rating IP20; IP21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 51108 J9, Single Row Ball Bearings (51108 J9)
- PIX V-Belt, Variable Speed 1-1/2 X 34.5 (2428V345)
- DONALDSON Seal Clamp, 3 In (76 Mm) Stainless (X007830)
- SPEEDAIRE Air Cylinder, 3 in Bore, 3 1/2 in Stroke, Round Body Double Acting (5VNR0)
- SIEMENS Ac Drive 6SE64402UD155AA1 (6SE6440-2UD15-5AA1)
- SIEMENS Variable Frequency Drive, 2 hp, 230V (RT002X-23N)
- SIEMENS Variable Frequency Drive, 3 hp, 230V (RT003X-21N)
- ALLEN BRADLEY POWERFLEX 400 380-480V-AC 0-320HZ 0-460V-AC 40HP AC VFD DRIVE (22C-D060A103)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 7-1/2 HP, 14.3A (ATV320U55N4B)
- ALLEN BRADLEY Ac Drive 25BD2P3N104 (25B-D2P3N104)
- ALLEN BRADLEY Ac Drive 22BD2P3N104 (22B-D2P3N104)
- Siemens AC Drives