Shop All AC Drives
Siemens
Variable Frequency Drive, 3 hp, 575V
Mfr # RT003X-53N
Zoro # G610043623
product price: $656.31
/ea
Free Shipping & Returns
$656.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Frequency Range 0 to 599 Hz
- Input Voltage 575V
- Dynamic Braking Yes
- Standards C-Tick, CE, REACH, RoHS, TUV (SIL 2), UL
- Control Method Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 6 1/8 in |
Overall Depth | 6 in |
Overall Width | 3 3/8 in |
Description
Variable Frequency Drive, Input Voltage 575V, Input Phase AC Three, Input Frequency 50 to 60 Hz, Maximum Output Power 3 hp, Maximum Output Current 4.2 A, Output Frequency Range 0 to 599 Hz, Enclosure Rating IP20; IP21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Deep Groove Ball Bear., S.Row >90<=140Mm (6216 2RSR C3)
- TRITAN Metric Tapered Roller Bearing, 45mm Bore Dia., 75mm Outside Dia., 20mm Width (32009X)
- GLOBAL 1 3/16" ID Stainless Split Clamp Collar, Ss (G2SC-118-SS)
- CONTINENTAL CONTITECH 3/BX46 Banded Cogged V-Belt, 49" Outside Length, 1-63/64" Top Width, 3 Ribs (3/BX46)
- SIEMENS Variable Frequency Drive, 2 hp, 230V (RT002X-23N)
- SIEMENS Ac Drive 6SE64402UD155AA1 (6SE6440-2UD15-5AA1)
- SIEMENS Ac Drive 6SL32101KE226UF1 (6SL3210-1KE22-6UF1)
- SIEMENS Variable Frequency Drive, 3 hp, 230V (RT003X-21N)
- DELTA GROUP ELECTRONICS Vfd VFD015EL43A (VFD015EL43A)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1-1/2 HP, 3A (ATV320U11N4B)
- FUJI ELECTRIC Drive, Max HP 20, Enclosure NEMA 1 (FRN0060C2S-2U)
- Siemens AC Drives