Shop All AC Drives
Siemens
Variable Frequency Drive, 3 hp, 460V
Mfr # RT003X-43N
Zoro # G110043611
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Frequency Range 0 to 599 Hz
- Control Type Mobile App
- Starting Torque 100% to 150%
- Dynamic Braking Yes
- Input Phase AC Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 6 1/8 in |
Overall Depth | 6 in |
Overall Width | 3 3/8 in |
Description
Variable Frequency Drive, Input Voltage 460V, Input Phase AC Three, Input Frequency 50 to 60 Hz, Maximum Output Power 3 hp, Maximum Output Current 5.5 A, Output Frequency Range 0 to 599 Hz, Enclosure Rating IP20; IP21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (6Z128)
- DIXON HSeries ISO-B Dust Cap/Plug, 3/4" (6HDP-H6DC)
- BANDO L Timing Belt, 439L100G (439L100G)
- AMFLO Coupler, (F)NPT, Steel (C10-23)
- SIEMENS Variable Frequency Drive, 2 hp, 230V (RT002X-23N)
- SIEMENS Ac Drive 6SE64402UD155AA1 (6SE6440-2UD15-5AA1)
- SIEMENS Variable Frequency Drive, 3 hp, 230V (RT003X-21N)
- SIEMENS Ac Drive 6SL32101KE226UF1 (6SL3210-1KE22-6UF1)
- ALLEN BRADLEY Ac Drive 25BD024N114 (25B-D024N114)
- ALLEN BRADLEY Ac Drive 25BD2P3N114 (25B-D2P3N114)
- BODINE PACESETTER 115V-AC 0-120HZ 0-230V-AC AC VFD DRIVE (2982)
- Siemens AC Drives