Shop All AC Drives
Siemens
Variable Frequency Drive, 3 hp, 230V
Mfr # RT003X-23N
Zoro # G310043619
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Control Method Digital
- Output Frequency Range 0 to 599 Hz
- Input Voltage 230V
- Starting Torque 100% to 150%
- Protection Overcurrent, Overtemperature, Overvoltage, Phase Loss, Stall Prevention
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 6 1/8 in |
Overall Depth | 6 in |
Overall Width | 3 3/8 in |
Description
Variable Frequency Drive, Input Voltage 230V, Input Phase AC Three, Input Frequency 50 to 60 Hz, Maximum Output Power 3 hp, Maximum Output Current 11 A, Output Frequency Range 0 to 599 Hz, Enclosure Rating IP20; IP21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Roller Link, Standard, PK5 (35SSCL)
- DDS Shaft Seal, 110 x 150 x 12 mm., TCV, Fluoro Rubber (11015012TCV)
- MARCO Fluid Hose 3/8" x 25 Ft. Coupled, Black 750 psi (20FH03825AC)
- MILTON H Style Industrial Coupler, 3/8" MNPT, PK50 (1836BK)
- SIEMENS Variable Frequency Drive, 2 hp, 230V (RT002X-23N)
- SIEMENS Ac Drive 6SE64402UD155AA1 (6SE6440-2UD15-5AA1)
- SIEMENS Variable Frequency Drive, 3 hp, 230V (RT003X-21N)
- ALLEN BRADLEY Ac Drive 25CD4P0N114 (25C-D4P0N114)
- ALLEN BRADLEY Ac Drive 25BD024N104 (25B-D024N104)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 15 HP, 27.7A (ATV320D11N4B)
- ALLEN BRADLEY Ac Drive 22AD2P3N104 (22A-D2P3N104)
- Siemens AC Drives