Shop All AC Drives
Siemens
Variable Frequency Drive, 2 hp, 460V
Mfr # RT002X-43N
Zoro # G910043606
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Control Method Digital
- Dynamic Braking Yes
- Standards C-Tick, CE, REACH, RoHS, TUV (SIL 2), UL
- Starting Torque 100% to 150%
- Control Type Mobile App
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 2 7/8 in |
Overall Height | 5 5/8 in |
Overall Depth | 3 3/4 in |
Description
Variable Frequency Drive, Input Voltage 460V, Input Phase AC Three, Input Frequency 50 to 60 Hz, Maximum Output Power 2 hp, Maximum Output Current 4.2 A, Output Frequency Range 0 to 599 Hz, Enclosure Rating IP20; IP21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L300 V-Belt, 30" Outside Length, 1/2" Top Width, 1 Ribs (4L300)
- CHICAGO RAWHIDE Small Bore Seals, #48689 (48689)
- HERITAGE Thread Form Grease Plug, 1/4"-28, CS Z3 (H700337Z3)
- STEELMAN 50-Foot Long Red Rubber 1/2" ID Hose Reel Replacement Air Hose with 1/2" NPT Brass Fittings (96847-IND)
- SIEMENS Ac Drive 6SL32101KE226UF1 (6SL3210-1KE22-6UF1)
- SIEMENS Variable Frequency Drive, 3 hp, 230V (RT003X-21N)
- SIEMENS Ac Drive 6SE64402UD155AA1 (6SE6440-2UD15-5AA1)
- SIEMENS Variable Frequency Drive, 2 hp, 230V (RT002X-23N)
- ALLEN BRADLEY Ac Drive 22AD1P4N104 (22A-D1P4N104)
- ABB HVAC Drive, AC, 7.5HP, 480V, 12.0A, VT, N1 (ACH580-01-012A-4)
- ALLEN BRADLEY Ac Drive 25AD1P4N104 (25A-D1P4N104)
- Siemens AC Drives