Shop All AC Drives
Siemens
Variable Frequency Drive, 2 hp, 230V
Mfr # RT002X-23N
Zoro # G710043561
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Starting Torque 100% to 150%
- Standards C-Tick, CE, REACH, RoHS, TUV (SIL 2), UL
- Control Method Digital
- Input Frequency 50 to 60 Hz
- Output Frequency Range 0 to 599 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 2 7/8 in |
Overall Height | 5 5/8 in |
Overall Depth | 3 3/4 in |
Description
Variable Frequency Drive, Input Voltage 230V, Input Phase AC Three, Input Frequency 50 to 60 Hz, Maximum Output Power 2 hp, Maximum Output Current 7.5 A, Output Frequency Range 0 to 599 Hz, Enclosure Rating IP20; IP21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 660H100 (660H100)
- PARKER Crimp Fitting, 90 deg., 1/4" I.D., F, Metric (1CF43-8-4)
- PIX NORTH AMERICA Fhp V-Belts 4L230 (A21)
- MILTON INDUSTRIES 1/4" NPT Mini Regulator (S-1145)
- SIEMENS Ac Drive 6SL32101KE226UF1 (6SL3210-1KE22-6UF1)
- SIEMENS Variable Frequency Drive, 3 hp, 230V (RT003X-21N)
- SIEMENS Ac Drive 6SE64402UD155AA1 (6SE6440-2UD15-5AA1)
- DELTA GROUP ELECTRONICS Vfd VFD055E23A (VFD055E23A)
- ALLEN BRADLEY Ac Drive 22AA8P0N104 (22A-A8P0N104)
- ABB HVAC Drive, AC, 10HP, 480V, 14.0A, VT, N1 (ACH580-01-014A-4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 15 HP, 54A (ATV320D11M3C)
- Siemens AC Drives