Shop All AC Drives
Siemens
Variable Frequency Drive, 2 hp, 230V
Mfr # RT002X-21N
Zoro # G710043493
product price: $430.05
/ea
Free Shipping & Returns
$430.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dynamic Braking Yes
- Input Phase AC Single
- Input Voltage 230V
- Standards C-Tick, CE, REACH, RoHS, TUV (SIL 2), UL
- Output Frequency Range 0 to 599 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 3 3/8 in |
Overall Depth | 6 in |
Overall Height | 6 1/8 in |
Description
Variable Frequency Drive, Input Voltage 230V, Input Phase AC Single, Input Frequency 50 to 60 Hz, Maximum Output Power 2 hp, Maximum Output Current 7.5 A, Output Frequency Range 0 to 599 Hz, Enclosure Rating IP20; IP21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 12mm I. D., 28mm O. D., 7mm W (12287SCV)
- DYNABRADE Pin (96444)
- CONTINENTAL CONTITECH B112 Wrapped V-Belt, 115" Outside Length, 21/32" Top Width, 1 Ribs (B112)
- FESTO Adapter AD-1/8NPT-G1/8-I (AD-1/8NPT-G1/8-I)
- SIEMENS Ac Drive 6SL32101KE226UF1 (6SL3210-1KE22-6UF1)
- SIEMENS Variable Frequency Drive, 2 hp, 230V (RT002X-23N)
- SIEMENS Variable Frequency Drive, 3 hp, 230V (RT003X-21N)
- SIEMENS Ac Drive 6SE64402UD155AA1 (6SE6440-2UD15-5AA1)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 4.1A (ATV320U15N4C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 17A (ATV320U75N4B)
- FUJI ELECTRIC Drive, Max HP 7-1/2, Enclosure NEMA 1 (FRN0020E2S-2GB)
- Siemens AC Drives