Shop All AC Drives
Siemens
Variable Frequency Drive, 1 hp, 575V
Mfr # RT001X-53N
Zoro # G210043474
product price: $507.27
/ea
Free Shipping & Returns
$507.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Frequency Range 0 to 599 Hz
- Starting Torque 100% to 150%
- Input Frequency 50 to 60 Hz
- Input Phase AC Three
- Control Method Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 2 7/8 in |
Overall Height | 5 5/8 in |
Overall Depth | 5 5/8 in |
Description
Variable Frequency Drive, Input Voltage 575V, Input Phase AC Three, Input Frequency 50 to 60 Hz, Maximum Output Power 1 hp, Maximum Output Current 1.7 A, Output Frequency Range 0 to 599 Hz, Enclosure Rating IP20; IP21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/4" Quick Detachable Bushed Bore 2 Groove 2.65" OD (3V2652)
- MARATHON MOTORS Permanent Split Capacitor General Purpose Farm Duty Motor, 1/4 HP, 48Z Frame, 115/230V AC Voltage (048A17T2002)
- DAYTON Coupling, Rigid Steel (3ZN46)
- ESCO/EQUIPMENT SUPPLY CO Ram, Hydraulic, 10 tons, 4-1/8" Stroke (10302)
- SIEMENS Variable Frequency Drive, 3 hp, 230V (RT003X-21N)
- SIEMENS Ac Drive 6SE64402UD155AA1 (6SE6440-2UD15-5AA1)
- SIEMENS Variable Frequency Drive, 2 hp, 230V (RT002X-23N)
- ABB Ac Drive ACS15003U03A34 (ACS150-03U-03A3-4)
- ALLEN BRADLEY Ac Drive 22BD012N104 (22B-D012N104)
- EATON CUTLER-HAMMER 380-480V-Ac 1-360Hz 380-460V-Ac 1Hp Ac Vfd Drive (AV91AG0C001D)
- ABB 400/480V-AC 0-599HZ 0-480V-AC 10HP AC VFD DRIVE (ACS355-03U-15A6-4+B063)
- Siemens AC Drives