Shop All AC Drives
Siemens
Variable Frequency Drive, 1 hp, 460V
Mfr # RT001X-43N
Zoro # G110043475
product price: $418.25
/ea
Free Shipping & Returns
$418.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 460V
- Protection Overcurrent, Overtemperature, Overvoltage, Phase Loss, Stall Prevention
- Input Phase AC Three
- Control Method Digital
- Starting Torque 100% to 150%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 5 5/8 in |
Overall Width | 2 7/8 in |
Overall Height | 5 5/8 in |
Description
Variable Frequency Drive, Input Voltage 460V, Input Phase AC Three, Input Frequency 50 to 60 Hz, Maximum Output Power 1 hp, Maximum Output Current 2.7 A, Output Frequency Range 0 to 599 Hz, Enclosure Rating IP20; IP21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve MHE2-MS1H-5/2-M7 (MHE2-MS1H-5/2-M7)
- LISLE HOSE CUTTER (LI11420)
- MOLINE BEARING Flange Brg, Spherical Roller, 3 1/2in Bore (19231308)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow (7515X06X06)
- SIEMENS Variable Frequency Drive, 3 hp, 230V (RT003X-21N)
- SIEMENS Variable Frequency Drive, 2 hp, 230V (RT002X-23N)
- SIEMENS Ac Drive 6SE64402UD155AA1 (6SE6440-2UD15-5AA1)
- DELTA GROUP ELECTRONICS Vfd VFD075C43A (VFD075C43A)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 15 HP, 54A (ATV320D11M3C)
- ABB ABB ACS250-01U-02A3-1+B063 110-115V-AC 0-500HZ 0-250V-AC 0.5HP AC VFD DRIVE (ACS250-01U-02A3-1+B063)
- LENZE Ac Tech 120V-Ac 0-240Hz 0-230V-Ac 0.33Hp Ac Vfd Drive (SM004S)
- Siemens Variable Frequency Drives