Shop All AC Drives
Siemens
Variable Frequency Drive, 1 hp, 230V
Mfr # RT001X-23N
Zoro # G510043501
product price: $361.76
/ea
Free Shipping & Returns
$361.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Overcurrent, Overtemperature, Overvoltage, Phase Loss, Stall Prevention
- Control Method Digital
- Standards C-Tick, CE, REACH, RoHS, TUV (SIL 2), UL
- Input Voltage 230V
- Input Frequency 50 to 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 2 7/8 in |
Overall Height | 5 5/8 in |
Overall Depth | 5 5/8 in |
Description
Variable Frequency Drive, Input Voltage 230V, Input Phase AC Three, Input Frequency 50 to 60 Hz, Maximum Output Power 1 hp, Maximum Output Current 4.8 A, Output Frequency Range 0 to 599 Hz, Enclosure Rating IP20; IP21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Brass Plug, 1/8"x1/8"FPT (K1B)
- INTERSTATE PNEUMATICS G1/2 Male Thread Oil Sight Glass for Compressors (CSG7012)
- BESTORQ Aftermarket MTD 754-0430 Replacement Belt, 3LK350 (3LK350)
- IGUS Clip Bearing, Plastic, 5/16 ID, PK5 (MCI-05-02)
- SIEMENS Ac Drive 6SL32101KE226UF1 (6SL3210-1KE22-6UF1)
- SIEMENS Variable Frequency Drive, 2 hp, 230V (RT002X-23N)
- SIEMENS Ac Drive 6SE64402UD155AA1 (6SE6440-2UD15-5AA1)
- SIEMENS Variable Frequency Drive, 3 hp, 230V (RT003X-21N)
- ALLEN BRADLEY Ac Drive 25AD030N114 (25A-D030N114)
- ALLEN BRADLEY Ac Drive 25BD030N104 (25B-D030N104)
- FUJI ELECTRIC Drive, Max HP 20, Enclosure NEMA 1 (FRN0030C2S-4U)
- Siemens Variable Frequency Drives