Shop All AC Drives
Siemens
Variable Frequency Drive, 1 hp, 230V
Mfr # RT001X-21N
Zoro # G010043438
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Phase AC Single
- Input Voltage 230V
- Starting Torque 100% to 150%
- Dynamic Braking Yes
- Control Type Mobile App
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 5 5/8 in |
Overall Width | 2 7/8 in |
Overall Height | 5 5/8 in |
Description
Variable Frequency Drive, Input Voltage 230V, Input Phase AC Single, Input Frequency 50 to 60 Hz, Maximum Output Power 1 hp, Maximum Output Current 4.8 A, Output Frequency Range 0 to 599 Hz, Enclosure Rating IP20; IP21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIBELT V-Belt; 4L Series; V-Belt Style; 1 Band (4L260)
- INTERSTATE PNEUMATICS 1/8 Inch Steel Double Loop x 20-1/4 Inch Jack Hammer Hose Safety Cable Whip, PK 50 (CU-SC2014-50K)
- TIMKEN TIM-644, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 644 (644)
- SKF SKF 6309.C3, Single Row Ball Bearings (6309.C3)
- SIEMENS Ac Drive 6SL32101KE226UF1 (6SL3210-1KE22-6UF1)
- SIEMENS Variable Frequency Drive, 2 hp, 230V (RT002X-23N)
- SIEMENS Variable Frequency Drive, 3 hp, 230V (RT003X-21N)
- SIEMENS Ac Drive 6SE64402UD155AA1 (6SE6440-2UD15-5AA1)
- DELTA GROUP ELECTRONICS Vfd VFD055E23A (VFD055E23A)
- ALLEN BRADLEY Ac Drive 25BD017N114 (25B-D017N114)
- ALLEN BRADLEY Ac Drive 25CD4P0N114 (25C-D4P0N114)
- Siemens Variable Frequency Drives