Shop All Gas Valves
Siemens
Valve, w/Pilot Pos 93Cv, w/Flg 3", 24VAC, 3-Way, 3" Inlet Size
Mfr # M3P80FY/3BN
Zoro # G7527587
product price: $4,043.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$4,043.99
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Ignition Type Pilot
- Inlet Size 3"
- Outlet Size 3"
- Valve Type 3-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # M3P80FY/3BN
- Zoro # G7527587
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 3" |
Outlet Size | 3" |
Details
Coil Volts | 24VAC |
Ignition Type | Pilot |
Valve Type | 3-Way |
Ambient Temp. Range | 35 Degrees to 122 Degrees F |
Item | Valve,w/Pilot Pos 93Cv,w/Flg 3" |
NEMA Rating | NEMA 1 |
Max. Inlet Pressure | 44 psi |
Standards | UL873, cUL, CSA C22.2 No. 24 |
Description
Valve,w/Pilot Pos 93Cv,w/Flg 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND Contactor, 25A, 120V, 3Pole (912-3025-01)
- BROAN Ventilation (B160E65RS)
- TRUE AIRE FLOOR REGISTER 14""X4""WHT (C150MWT 04X14)
- AIR HANDLER 18" x 24" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B742)
- SIEMENS Gas Valve, 1-1/2in (VGG10.404U)
- SIEMENS Mag Valve, 1.25", Cv14, Steam, 24VAC, 23 Degrees F to 113 Degrees F (MVF461H32-12)
- SIEMENS N/O 2.5Cv Eq Brnz Valve Body, 24VAC, 2-Way NO, 1/2" Female Inlet Size (599-01123)
- SIEMENS Mag Valve Steam 3.5Cv 1/2", 24VAC, 23 Degrees F to 113 Degrees F (MVF461H15-3)
- SIEMENS Magnetic Valve, 24VAC, -5 Degrees to 45 Degrees C, 2" Inlet Size (MXG461B50-30)
- STERLING Gas Valve (J28R03069-003)
- ROBERTSHAW Gas Valve (700-513)
- Siemens Gas Valves