Shop All Pneumatic Flow Control Valves
Siemens
Valve, Pneumatic, 3/4 In
Mfr # 257-02044
Zoro # G2223252
product price: $141.87
/ea
Free Shipping & Returns
$141.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Spring Range (PSI) 3-8
- Max. Pressure (PSI) 15 psi
- Valve Type 2-Way NO
- Features Direct Coupled, Allows Easy Installation, Hole Type Plug Provides Quieter Operation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 257-02044
- Zoro # G2223252
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Overall Width | 2 in |
Port Connection Size | 3/4 in |
Description
Pneumatic Control Valve, Actuator Control Pressure - Maximum 8 psi, Actuator Control Pressure - Minimum 3 psi, Actuator Return Action Spring Return, Actuator Type Pneumatic, Actuator Voltage Not Applicable, Application Chilled/Hot Water Control, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 35 psi, Coefficient of Volume (Cv) 6.3, Fluid Temperature - Maximum 250 Degrees F, Fluid Temperature - Minimum 35 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6313Z, 6300 Series Single Row Deep Groove Ball Bearing, 6313Z (6313Z)
- FESTO Standards-Based Cylinder DSNU-16-100-P-A (DSNU-16-100-P-A)
- CHICAGO RAWHIDE Small Bore Seals, #11197 (11197)
- TRITAN Needle Thrust BRG, Bore 3.000in., 4200 rpm (NTA4860)
- SIEMENS Valve, Pneumatic, 1/2 In (256-02008)
- SIEMENS Valve And Actuator, Pneumatic, Pipe 1/2 In (257-02041)
- SIEMENS Valve, Pneumatic, 1/2 In (258-02069)
- SIEMENS Valve, Pneumatic, 1/2 In (257-02038)
- SMC Speed Exhaust Control Valve, 3/8 Tube, 1/2 (ASV510F-N04-11S)
- SMC Speed Exhaust Control Valve, 1/4, NPTxTube (ASV310F-N02-07S)
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS2201F-N02-07SA)
- Siemens Pneumatic Flow Control Valves