Shop All Pneumatic Flow Control Valves
Siemens
Valve, Pneumatic, 1/2 In
Mfr # 257-02038
Zoro # G2803927
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Valve Body Material Bronze
- Pipe (In.) 1/2 NPT
- Type Globe
- Differential Pressure (PSI) 25 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 257-02038
- Zoro # G2803927
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Overall Width | 2 in |
Port Connection Size | 1/2 in |
Description
Pneumatic Control Valve, Actuator Control Pressure - Maximum 8 psi, Actuator Control Pressure - Minimum 3 psi, Actuator Return Action Spring Return, Actuator Type Pneumatic, Actuator Voltage Not Applicable, Application Chilled/Hot Water Control, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 45 psi, Coefficient of Volume (Cv) 2.5, Fluid Temperature - Maximum 250 Degrees F, Fluid Temperature - Minimum 35 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6JES, EPDM Rubber (6JS)
- MOLINE BEARING Flange Brg, Spherical Roller, 3 1/2in Bore (19231308)
- ECLIPSE Hydraulic Crimp Tool, 12 tons (902-480)
- SUPERIOR ELECTRIC Replacement Ball Bearing - 2 x Shield, ID 8 mm x OD 22 mmx W 7 mm, PK 2 (SE 608ZZ)
- SIEMENS Valve, Pneumatic, 1/2 In (256-02008)
- SIEMENS Valve, Pneumatic, 1/2 In (258-02069)
- SIEMENS Valve, Pneumatic, 3/4 In (257-02044)
- SIEMENS Valve And Actuator, Pneumatic, Pipe 1/2 In (257-02041)
- AIGNEP USA Universal Flow Control, 1/8 In, NPT x Tube (88978-02-02)
- ALPHA TECHNOLOGIES AIGNEP Needle Valve, , Knob Adj., 4MM Tube X M5 Thread, Composite Body (55925-4-M5)
- SMC Speed Control Valve, 12mm Tube, 3/8 In (AS3211F-03-12SA)
- Siemens Pneumatic Valves