Shop All Gas Valves
Siemens
Valve Body N/O 1.0Cv 1/2", 2-Way NO, 1/2" Female Inlet Size
Mfr # 599-03162
Zoro # G7514838
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2" Female
- Outlet Size 1/2" Female
- Valve Type 2-Way NO
- Max. Inlet Pressure 25 psig
- Standards ANSI Class 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 599-03162
- Zoro # G7514838
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 1/2" Female |
Outlet Size | 1/2" Female |
Details
Valve Type | 2-Way NO |
Item | Valve Body N/O 1.0Cv 1/2" |
Max. Inlet Pressure | 25 psig |
Standards | ANSI Class 250 |
Description
Valve Body N/O 1.0Cv 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Spark Ignitor Standard (Q347A1004)
- TPI INDUSTRIAL Air Circulator 30" 277VAC (IHP 30-H-277)
- LASKO 20" Weather-Shield Box Fan, 3720 (3720)
- ALL-FILTERS 18X18X2 MERV 10 Pleated AC Furnace Air Filter, 4PK (18182.10 4PK)
- SIEMENS Magnetic Valve, 24VAC, -5 Degrees to 45 Degrees C, 2" Inlet Size (MXG461B50-30)
- SIEMENS Mag Valve Steam 3.5Cv 1/2", 24VAC, 23 Degrees F to 113 Degrees F (MVF461H15-3)
- SIEMENS N/O 2.5Cv Eq Brnz Valve Body, 24VAC, 2-Way NO, 1/2" Female Inlet Size (599-01123)
- SIEMENS Mag Valve, 1.25", Cv14, Steam, 24VAC, 23 Degrees F to 113 Degrees F (MVF461H32-12)
- SIEMENS Gas Valve, 1-1/2in (VGG10.404U)
- YORK Gas Valve, 24V, 11", WC, LP, 1/2 (S1-8955-3251)
- REZNOR Natural Gas Valve, 1/2", 1 Stage (260603)
- Siemens Gas Valves