Shop All Valve Actuators
Siemens
Valve Actuator, Proportional Control
Mfr # SKD62UA
Zoro # G5543452
product price: $878.35
/ea
Free Shipping & Returns
$878.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Torque 285 in-lb
- Cycle Time 30 sec
- Standards UL Listed
- Power Consumption 14 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # SKD62UA
- Zoro # G5543452
- Country of Origin Germany
- Category Valve Actuators
Dimensions
Electrical Lead Length | 35 in |
Stroke Length | 3/4 in |
Overall Height | 11 13/16 in |
Overall Width | 5 in |
Overall Depth | 6 5/8 in |
Description
Electric Globe Valve Actuator, Application Chilled/Hot Water Control, Steam Control, Compatible Brand Siemens, Compatible Series VVF, VVG, VXF, VXG, Compatible Valve Action Normally Closed, Normally Open, Compatible Valve Body Pattern Three-Way, Control Signal Proportional, Cycle Time 30 sec, Electrical Connection Type Cable, Electrical Lead Length 35 in, Frequency 50/60 Hz, Housing Material Aluminum, Installation Orientation Vertical, Mounting Style Direct Mount, NEMA Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT Galvanized Floor Flange (5P967)
- KOHLER Purist Toilet Tissue Holder (14444-BN)
- PARKER 1/2" Compression x 3/8" MNPT Brass Connector 25PK (68CA-8-6)
- KINGSTON BRASS Widespread Kitchen Faucet, Polished Nickel (KB1796AXBS)
- SIEMENS Zone Valve Actuator, 24V, Spring Return (SFA71U)
- SIEMENS Valve Actuator, Floating, Non Springreturn (SSD81U)
- SIEMENS Valve Actuator, 24V, Non-Spring Return (SSC81U)
- SIEMENS Zone Valve Actuator, 24V, Spring Return (SFP71U)
- SIEMENS Valve Actuator, Electro Hydraulic, Non SR (SKD60U)
- SIEMENS Valve Actuator, 24V, Spring Return (SKD62U)
- JOHNSON CONTROLS Electric Valve Actuator, Proportional, 24V (VA9104-GGA-3S)
- Siemens Valve Actuators