Shop All Valve Actuators
Siemens
Valve Actuator, Advanced Features
Mfr # SKC62UA
Zoro # G5543373
product price: $1,659.50
/ea
Free Shipping & Returns
$1,659.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Torque 1,000 in-lb
- Cycle Time 120 sec
- Standards UL Listed
- Power Consumption 21 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # SKC62UA
- Zoro # G5543373
- Country of Origin Germany
- Category Valve Actuators
Dimensions
Stroke Length | 1 1/2 in |
Electrical Lead Length | 35 in |
Overall Height | 14 3/4 in |
Overall Depth | 8 7/8 in |
Overall Width | 7 in |
Description
Electric Globe Valve Actuator, Application Chilled/Hot Water Control, Steam Control, Compatible Brand Siemens, Compatible Series VVF, VXF, Compatible Valve Action Normally Closed, Normally Open, Compatible Valve Body Pattern Three-Way, Control Signal Proportional, Cycle Time 120 sec, Electrical Connection Type Cable, Electrical Lead Length 35 in, Frequency 50/60 Hz, Housing Material Aluminum, Installation Orientation Vertical, Mounting Style Direct Mount, NEMA Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Removal Tool, Aerator (1118166)
- HOLO-KROME PRESSURE PLUG 1/8X1/4 PTF BRASS, PK100 (11102)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8768)
- BK RESOURCES Hand Sink Stainless Steel W/Side Splashes 1-7/8"DR, 1 Hole 14Óx10Óx5Ó (BKHS-W-1410-1-SS)
- SIEMENS Valve Actuator, 24V, Spring Return (SKD62U)
- SIEMENS Valve Actuator, 24V, Non-Spring Return (SSC81U)
- SIEMENS Valve Actuator, Proportional Control (SKD62UA)
- SIEMENS Zone Valve Actuator, 24V, Spring Return (SFA71U)
- SIEMENS Zone Valve Actuator, 24V, Spring Return (SFP71U)
- SIEMENS Valve Actuator, 24V, Non-Spring Return (SSB81U)
- DYNAQUIP CONTROLS Low Voltage Electric Actuator (DE154H)
- Siemens Valves