Shop All Valve Actuators
Siemens
Valve Actuator, 4-20 Ma, Non Spring Return
Mfr # SAX61.03U
Zoro # G5543428
product price: $344.30
/ea
Free Shipping & Returns
$344.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Torque 180 in-lb
- Cycle Time 30 sec
- Power Consumption 8 VA
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # SAX61.03U
- Zoro # G5543428
- Country of Origin Switzerland
- Category Valve Actuators
Dimensions
Overall Height | 9 1/2 in |
Overall Width | 4 7/8 in |
Stroke Length | 3/4 in |
Overall Depth | 5 7/8 in |
Electrical Lead Length | 35 in |
Description
Electric Zone Valve Actuator, Application Commercial, Industrial, Residential, Compatible Brand Siemens, Compatible Close-Off Pressure 100 psi, Compatible Series V..F21, V..F22, V..F31, V..F32, V..F40, V..F41, V..F42, V..F52, V..F53, Compatible Valve Body Pattern Two-Way, Control Signal Proportional, Cycle Time 30 sec, Electrical Connection Type Cable, Electrical Lead Length 35 in, Frequency 50/60 Hz, Installation Orientation Horizontal, Mounting Style Direct Mount, NEMA Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Tone Single-Handle Bathroom Sink Fct Matte Black with Moderne Brass, 1.2 gpm (27415-4-BMB)
- HAM-LET 1/4" Compression x FPT SS Female Branch Tee (772LF SS 1/4 X 1/4)
- MOEN Intelligent Etoilet - 5 Series (ET2200)
- MUSTEE 40 in W x 24 in L x 34 in H, Wall Mount, Thermoplastic, Laundry Tub (27W)
- SIEMENS Zone Valve Actuator, 24V, Spring Return (SFP71U)
- SIEMENS Valve Actuator, 24V, Non-Spring Return (SSB81U)
- SIEMENS Valve Actuator, 24V, Non-Spring Return (SSC81U)
- SIEMENS Valve Actuator, Electro Hydraulic, Non SR (SKD60U)
- SIEMENS Valve Actuator, Electro Hydraulic, SR, 24V (SKC62U)
- SIEMENS Valve Actuator, 24V, Spring Return (SKD62U)
- JOHNSON CONTROLS Elec Act, 70 in.-lb., Proportional, 24VAC (VA9208-GGC-3)
- Siemens Valves