Shop All Valve Actuators
This Product is Discontinued
Siemens
Valve Actuator, 24V, Spring Return (Discontinued)
Mfr # SSC61.5U
Zoro # G8492075
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 24V AC/DC
- Signal Type Proportional
- Torque 2,655 in-lb
- Cycle Time 30 sec
- Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # SSC61.5U
- Zoro # G8492075
- Country of Origin China
- Category Valve Actuators
Dimensions
Width | 4 1/2 in |
Depth | 2 in |
Height | 4 1/2 in |
Overall Height | 4 3/8 in |
Electrical Lead Length | 8 in |
Overall Depth | 2 in |
Stroke Length | 1/4 in |
Overall Width | 5 1/2 in |
Description
Electric Zone Valve Actuator, Application Air Conditioning, Ventilation, Chilled/Hot Water Control, Auxiliary Contact Form Not Applicable, Compatible Close-Off Pressure 15 psi, Compatible Valve Action Normally Closed, Normally Open, Compatible Valve Body Pattern Three-Way, Two-Way, Control Signal Proportional, Cycle Time 30 sec, Electrical Connection Type Screw Terminals, Electrical Lead Length 8 in, Frequency 50/60 Hz, Housing Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.