Shop All Valve Actuators
Siemens
Valve Actuator, 24V, Non-Spring Return
Mfr # SSB81U
Zoro # G8492066
product price: $85.65
/ea
Free Shipping & Returns
$85.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Signal Type Floating
- Torque 45 in-lb
- Cycle Time 150 sec
- For Use With MZ Series Two-Way Globe Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # SSB81U
- Zoro # G8492066
- UPC # 094726780858
- Country of Origin China
- Category Valve Actuators
Dimensions
Depth | 1 7/8 in |
Width | 3 1/4 in |
Height | 3 7/8 in |
Overall Width | 3 1/4 in |
Overall Depth | 1 7/8 in |
Stroke Length | 1/4 in |
Overall Height | 3 7/8 in |
Description
Electric Zone Valve Actuator, Application Chilled/Hot Water Control, Convectors, Fan Coils, Reheat Coils, Auxiliary Contact Form Not Applicable, Compatible Close-Off Pressure 30 psi, Compatible Series MT, Compatible Valve Action Normally Closed, Normally Open, Compatible Valve Body Pattern Three-Way, Two-Way, Control Signal Floating Point, Cycle Time 150 sec, Electrical Connection Type Cable, Electrical Lead Length Not Applicable, Frequency 50/60 Hz, Housing Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Gooseneck Bathroom Faucet, Manual (K-800T70-5AKL-CP)
- RINNAI Cold Weather Kit For Re (RECOLDKIT)
- DURA FAUCET SINGLE LEVER RV SHOWER FAUCET - BRUSHED SATIN NICKEL (DF-SA150-SN)
- ZORO SELECT 1-1/2" x 1-1/2" TOE Black Pipe Nipple Sch 80 (40801TS)
- SIEMENS Zone Valve Actuator, 24V, Spring Return (SFP71U)
- SIEMENS Valve Actuator, Electro Hydraulic, Non SR (SKD60U)
- SIEMENS Zone Valve Actuator, 24V, Spring Return (SFA71U)
- SIEMENS Valve Actuator, 24V, Non-Spring Return (SSC81U)
- SIEMENS Valve Actuator, Floating, Non Springreturn (SSD81U)
- SIEMENS Valve Actuator, Proportional Control (SKD62UA)
- JOHNSON CONTROLS Electric Valve Actuator, Floating, 24V (VA9104-AGA-3S)
- Siemens Valves