Shop All Gas Valves
Siemens
Valve 250 3W 63Cv 2.5"Flg, 3-Way, 2-1/2" Inlet Size
Mfr # 599-06170
Zoro # G7515142
Free Shipping & Returns
$681.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Inlet Size 2-1/2"
- Outlet Size 2-1/2"
- Valve Type 3-Way
- Standards ANSI Class 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 599-06170
- Zoro # G7515142
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 2-1/2" |
Outlet Size | 2-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Valve Type | 3-Way |
Item | Valve 250 3W 63Cv 2.5"Flg |
Standards | ANSI Class 250 |
Max. Inlet Pressure | 25 psig |
Description
Valve 250 3W 63Cv 2.5 In.Flg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Ice Machine Cleaner, 8 oz., Clear (4207-47)
- DAYTON Round Fire/Smoke Damper, 350 Deg F (3HGL5)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR8414F2GA)
- DAYTON 54 in Backdraft Damper / Wall Shutter, 54-1/2 in x 54-1/2 in (3C115)
- SIEMENS Mag Valve Steam 3.5Cv 1/2", 24VAC, 23 Degrees F to 113 Degrees F (MVF461H15-3)
- SIEMENS N/O 2.5Cv Eq Brnz Valve Body, 24VAC, 2-Way NO, 1/2" Female Inlet Size (599-01123)
- SIEMENS Gas Valve, 1-1/2in (VGG10.404U)
- SIEMENS Mag Valve, 1.25", Cv14, Steam, 24VAC, 23 Degrees F to 113 Degrees F (MVF461H32-12)
- SIEMENS Magnetic Valve, 24VAC, -5 Degrees to 45 Degrees C, 2" Inlet Size (MXG461B50-30)
- ASCO 8214G030 120/60 110/50 Vac 3/4" (8214G030)
- ROBERTSHAW Combination Gas Valve (700-504)
- Siemens Gas Valves