Shop All Furnace and Heater Parts
Siemens
Vac Dpst - No 30 Amp Relay 240
Mfr # 3TX7131-4CH13
Zoro # G7507950
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards REACH Art. 33, RoHS Compliant
- Body Depth - Relay 1.35 in
- Coil Volts 240V AC
- HP @ 120V 1/3
- Contact Material Silver Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3TX7131-4CH13
- Zoro # G7507950
- UPC # 00754554768427
- Country of Origin China
- Category Furnace and Heater Parts
Dimensions
Body Depth - Relay | 1.35 in |
Overall Height - Relay | 1.61 in |
Body Height - Relay | 1.18 in |
Body Width - Relay | 2.04 in |
Body Depth | 1.35 in |
Overall Depth | 1.61 in |
Body Width | 2.04 in |
Body Height | 1.18 in |
Description
Enclosed Power Relay, Base Shape Square, Coil Voltage 240V AC, Contact Form DPST-NO, Current Rating 30 A, Electrical Connection Quick-Connect, Flat Pin Width Not Applicable, Number of Pins 6, Sealing Open, Status Indicator No Indicator, Contact Rating (AC) 30 A @ 240V, Horsepower @ 120V AC 1/3 hp, Mounting Style DIN Rail & Top Flange, Body Depth 1.35 in, Body Height 1.18 in, Body Width 2.04 in, Contact Material Silver Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Control, Wall or DIN Rail, SPDT, 24 to 240VAC (P352AB-3C)
- BARNES & JONES Steam Trap Repair Kit (RK2015-5)
- KOCH FILTER 18x20x2 High Capacity Pleated Air Filter, MERV 13 (102-102-015)
- DANFOSS Angle Body, 1/2", RA-2000 (013G-8014)
- SIEMENS Phase Cut Out Interface 0 - 20V4-20Ma (ZM121/A)
- SIEMENS Valve, 1/2", 0.47 CV, 2/3 Way (VMP42.10(2))
- SIEMENS Passkey Tool (544-643A)
- SIEMENS Contactor, 120V, 3 Pole (3RT2027-1AK60)
- SIEMENS Diaphragm, for 4 5/Pkg (333-072)
- SIEMENS Link Kit 3, 4, 6 Link and Crank (331-958)
- HONEYWELL Ps1202B25 Power Supply (PS1202B25)
- Siemens Furnace and Heater Parts