Shop All Uninterruptible Power Supplies (UPS) Accessories
Siemens
UPS Battery, 12N868, 24V DC, 1.2 Ah, Detachable Cable
Mfr # 6EP1935-6MC01
Zoro # G4160703
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 12N868
- Voltage - Batteries 24V DC
- Capacity - Batteries 1.2 Ah
- Battery Connection Detachable Cable
- Width - Batteries 3 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6EP1935-6MC01
- Zoro # G4160703
- UPC # 662643298475
- Country of Origin Austria
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Width - Batteries | 3 13/16 in |
Depth - Batteries | 4 1/4 in |
Depth | 4.25" |
Width | 3.78" |
Height - Batteries | 4 3/16 in |
Height | 4.17" |
height including the poles | 106 millimetre |
Details
Item - UPS Battery | Extension UPS Battery |
Item | UPS Battery |
For Use With | 12N868 |
Voltage - Batteries | 24V DC |
Capacity - Batteries | 1.2 Ah |
Battery Connection | Detachable Cable |
Backup Time (Half/Full Load) | 30.0 min./1.0 min. |
Battery Connection - UPS Batteries | Detachable Cable |
min. ambient temperature | -15 degree_Celsius |
description of product type | Battery module 1.2 Ah |
max. ambient temperature | 50 degree_Celsius |
nominal voltage | 24 volt |
capacity | 1200 milliampere hour |
Product name | SITOP Battery module |
battery pack present | Yes |
closed (sealed) | Yes |
Description
Extension UPS Battery, For Use With 12N868, Voltage - Batteries 24V DC, Capacity - Batteries 1.2 Ah, Battery Connection Detachable Cable, Height - Batteries 4 3/16 in, Depth - Batteries 4 1/4 in, Width - Batteries 3 13/16 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Temperature Controller 1/16DIN , Relay (E5CC-RX3A5M-000)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1512S.30.03)
- MOXA Indust. 10/100Baset To 100Basefx Mdia Cnvrter, MltMode, Imc-21A-M-Sc (IMC-21A-M-SC)
- EATON Molded Case Circuit Breaker, HMCP Series 30A, 3 Pole, 600V AC (HMCP030H1C)
- SIEMENS UPS Battery, 12N868, 12N869, 12N870, 24V DC, 12 Ah, Detachable Cable (6EP1935-6MF01)
- SIEMENS UPS Battery, 12N868, 12N869, 24V DC, 3.2 Ah, Detachable Cable (6EP1935-6MD11)
- SIEMENS UPS Battery, 12N868, 12N869, 24V DC, 2.5 Ah, Detachable Cable (6EP1935-6MD31)
- SIEMENS UPS Battery, 12N868, 12N869, 12N870, 24V DC, 7 Ah, Detachable Cable (6EP1935-6ME21)
- BATTERY CLERK AJC® Liftmaster LA500 12V 8Ah UPS Battery (LIFTMASTER-LA500)
- APC Apc Replacement Battery Cartridge #163 (APCRBC163)
- APC BATT EXT FOR SRT5K/6K RACK (SRT192RMBP)
- Siemens Power Systems