Shop All Uninterruptible Power Supplies (UPS) Accessories
Siemens
UPS Battery, 12N868, 12N869, 24V DC, 2.5 Ah, Detachable Cable
Mfr # 6EP1935-6MD31
Zoro # G4034475
product price: $662.99
/ea
Free Shipping & Returns
$662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 12N868,12N869
- Voltage - Batteries 24V DC
- Capacity - Batteries 2.5 Ah
- Battery Connection Detachable Cable
- Depth - Batteries 3 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6EP1935-6MD31
- Zoro # G4034475
- UPC # 754554739922
- Country of Origin Austria
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Depth - Batteries | 3 9/16 in |
Width | 10.43" |
Depth | 3.58" |
Height | 5.94" |
Width - Batteries | 10 7/16 in |
Height - Batteries | 5 15/16 in |
height including the poles | 151 millimetre |
Details
Item - UPS Battery | Extension UPS Battery |
Item | UPS Battery |
For Use With | 12N868,12N869 |
Voltage - Batteries | 24V DC |
Capacity - Batteries | 2.5 Ah |
Battery Connection | Detachable Cable |
Backup Time (Half/Full Load) | 120 min./4.0 min. |
Battery Connection - UPS Batteries | Detachable Cable |
closed (sealed) | Yes |
max. ambient temperature | 60 degree_Celsius |
nominal voltage | 24 volt |
capacity | 2500 milliampere hour |
description of product type | Battery module 2.5 Ah |
Product name | SITOP Battery module |
battery pack present | Yes |
min. ambient temperature | -40 degree_Celsius |
Description
Extension UPS Battery, For Use With 12N868,12N869, Voltage - Batteries 24V DC, Capacity - Batteries 2.5 Ah, Battery Connection Detachable Cable, Height - Batteries 5 15/16 in, Depth - Batteries 3 9/16 in, Width - Batteries 10 7/16 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Closed Mesh (02201003)
- SOR 200-1000Psi Pressure Switch (9BA-EB5-U9-C2A-RR)
- L.H. DOTTIE L.H. Dottie 3/4'' Universal Offset Strut Strap, 50PK (OSS75)
- ZORO SELECT 16 AWG 3 Conductor Portable Cord 300V 100 ft. BK (3045300154)
- SIEMENS UPS Battery, 12N868, 12N869, 24V DC, 3.2 Ah, Detachable Cable (6EP1935-6MD11)
- SIEMENS UPS Battery, 12N868, 12N869, 12N870, 24V DC, 12 Ah, Detachable Cable (6EP1935-6MF01)
- SIEMENS UPS Battery, 12N868, 12N869, 12N870, 24V DC, 7 Ah, Detachable Cable (6EP1935-6ME21)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 12 Outlets, 750 VA, 420 J (AVR750U)
- EREPLACEMENTS Rep Bat 48 For Apc Rbc48 (SLA48-ER)
- APC Replacement Battery Cartridge No. 27 (RBC27)
- BATTERY TECHNOLOGY Replacement Ups Battery For Apc Rbc110 (APCRBC110-SLA110)
- Siemens Power Systems