Shop All Uninterruptible Power Supplies (UPS) Accessories
Siemens
UPS Battery, 12N868, 12N869, 12N870, 24V DC, 7 Ah, Detachable Cable
Mfr # 6EP1935-6ME21
Zoro # G4207901
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 12N868,12N869,12N870
- Voltage - Batteries 24V DC
- Capacity - Batteries 7 Ah
- Battery Connection Detachable Cable
- Battery Connection - UPS Batteries Detachable Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6EP1935-6ME21
- Zoro # G4207901
- UPC # 754554759463
- Country of Origin Austria
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Width - Batteries | 7 5/16 in |
Height - Batteries | 6 5/8 in |
Height | 6.61" |
Width | 7.32" |
Depth | 4.76" |
Depth - Batteries | 4 3/4 in |
height including the poles | 168 millimetre |
Details
Item | UPS Battery |
Item - UPS Battery | Extension UPS Battery |
For Use With | 12N868,12N869,12N870 |
Voltage - Batteries | 24V DC |
Capacity - Batteries | 7 Ah |
Battery Connection | Detachable Cable |
Battery Connection - UPS Batteries | Detachable Cable |
Backup Time (Half/Full Load) | 360 min./2.0 min. |
Battery Capacity - Emergency Lighting and Exit Signs | 7.0Ah |
closed (sealed) | Yes |
max. ambient temperature | 50 degree_Celsius |
min. ambient temperature | -15 degree_Celsius |
battery pack present | Yes |
nominal voltage | 24 volt |
Product name | SITOP Battery module |
capacity | 7000 milliampere hour |
description of product type | Battery module 7 Ah |
Description
Extension UPS Battery, For Use With 12N868,12N869,12N870, Voltage - Batteries 24V DC, Capacity - Batteries 7 Ah, Battery Connection Detachable Cable, Height - Batteries 6 5/8 in, Depth - Batteries 4 3/4 in, Width - Batteries 7 5/16 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 0.25in ID, Black, 200ft (HSN-100 1/4 Blk 200)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #10 Stud Size, Blue, 100 PK (SVS2-5-100)
- INSULTAB Shrink Tubing, 0.5in ID, Black, 100ft (HSN-100 1/2 Blk 100)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 3 Wire, 20 Amps, 125V, NEMA L5-20R (YGA018F)
- SIEMENS UPS Battery, 12N868, 12N869, 24V DC, 2.5 Ah, Detachable Cable (6EP1935-6MD31)
- SIEMENS UPS Battery, 12N868, 12N869, 12N870, 24V DC, 12 Ah, Detachable Cable (6EP1935-6MF01)
- SIEMENS UPS Battery, 12N868, 12N869, 24V DC, 3.2 Ah, Detachable Cable (6EP1935-6MD11)
- BATTERY CLERK AJC® Power Patrol SEC1050 12V 4.5Ah UPS Battery (POWER-PATROL SEC1050)
- APC Replacement Battery Cartridge No. 27 (RBC27)
- CYBERPOWER Ups Replacement Batt Cartridge (RB0690X4A)
- ZORO SELECT Plug-In Charger, EU, Desktop, 15V DC, Neg (11Y734)
- Siemens Power Systems