Shop All Uninterruptible Power Supplies (UPS) Accessories
Siemens
UPS Battery, 12N868, 12N869, 12N870, 24V DC, 12 Ah, Detachable Cable
Mfr # 6EP1935-6MF01
Zoro # G3994286
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 12N868,12N869,12N870
- Voltage - Batteries 24V DC
- Capacity - Batteries 12 Ah
- Battery Connection Detachable Cable
- Backup Time (Half/Full Load) 660 min./11 min.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6EP1935-6MF01
- Zoro # G3994286
- UPC # 754554759470
- Country of Origin Austria
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Width | 9.96" |
Width - Batteries | 10 in |
Depth | 4.76" |
Depth - Batteries | 4 3/4 in |
Height - Batteries | 6 5/8 in |
Height | 6.61" |
height including the poles | 168 millimetre |
Details
Item | UPS Battery |
For Use With | 12N868,12N869,12N870 |
Voltage - Batteries | 24V DC |
Capacity - Batteries | 12 Ah |
Battery Connection | Detachable Cable |
Backup Time (Half/Full Load) | 660 min./11 min. |
Battery Connection - UPS Batteries | Detachable Cable |
Item - UPS Battery | Extension UPS Battery |
Product name | SITOP Battery module |
closed (sealed) | Yes |
max. ambient temperature | 50 degree_Celsius |
nominal voltage | 24 volt |
min. ambient temperature | -15 degree_Celsius |
description of product type | Battery module 12 Ah |
capacity | 12000 milliampere hour |
battery pack present | Yes |
Description
Extension UPS Battery, For Use With 12N868,12N869,12N870, Voltage - Batteries 24V DC, Capacity - Batteries 12 Ah, Battery Connection Detachable Cable, Height - Batteries 6 5/8 in, Depth - Batteries 4 3/4 in, Width - Batteries 10 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB 1-1/2 in. OFFSET NIPPLE (02-51524)
- OMRON Limit Switch, Plunger, Roller, SPDT, 1A @ 120V AC, Actuator Location: Side (D4CC1024)
- LINEMASTER Compact (491-SC36MP)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (76072)
- SIEMENS UPS Battery, 12N868, 12N869, 24V DC, 3.2 Ah, Detachable Cable (6EP1935-6MD11)
- SIEMENS UPS Battery, 12N868, 12N869, 24V DC, 2.5 Ah, Detachable Cable (6EP1935-6MD31)
- SIEMENS UPS Battery, 12N868, 12N869, 12N870, 24V DC, 7 Ah, Detachable Cable (6EP1935-6ME21)
- APC UPS Battery, Back-UPS BH/BK Models, 12V DC, 7 Ah, Connectors (RBC2)
- BSC PREFERRED APC Back-UPS XS 1500 LCD BX1500LCD 12V 9Ah UPS Replacement Battery (AJC-D9S-S-2-160840)
- ALTRONIX 2.5A Power Supply, Converts a low AC Input to 6VDC or 12VDC (SMP3ET)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal (LIFTMASTER-LA-412-D DUAL)
- Siemens Power Systems