Shop All Push Button Accessories
Siemens
Trim Washer Kit, F/Class 52 Pilot Devices
Mfr # US2:52AAQ
Zoro # G2533557
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Class 52 Pilot Devices
- Color Chrome
- Compatible Panel Cutout Diameter 30 mm
- Compatible Product Type Push Buttons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # US2:52AAQ
- Zoro # G2533557
- UPC # 662643786026
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Trim Washer Kit |
For Use With | Class 52 Pilot Devices |
Color | Chrome |
Compatible Product Type | Push Buttons |
Product Type | Trim Washer Kit |
Description
Trim Washer Kit, 30 mm, For Use With Class 52 Pilot Devices, Color Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (9001KS12K3)
- MERSEN Open Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30323)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire Kit, 100 ft Length Each, 0.0508" Diameter, UL1015, 600 Volts (16UL1015STRKIT100)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 14AWG_ 15A_ 3-Prong_ (24192)
- SIEMENS Push Button, 22mm, White, Plastic Bezel (3SU1100-0AB60-1FA0)
- SIEMENS Push Button Operator, Yellow, Metal Bezel (3SU1050-0AB30-0AA0)
- SIEMENS Push Button, 22mm, Green, Metal Bezel (3SU1150-0BB40-1FA0)
- SIEMENS Push Button, 22mm, Black, Plastic Bezel (3SU1100-0BB10-1FA0)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FS20-0AA0)
- SIEMENS Push Button Operator, Blue, Metal Bezel (3SU1050-0AB50-0AA0)
- SCHNEIDER ELECTRIC Harmony XB5, Harmony XB4, orange plain lens for circular illuminated pushbutton Ø22 mm with BA9s bulb (ZBW915)
- Siemens Switches