Shop All Motor Starter Accessories
Siemens
Transverse Contact Block For 3RV2, 1CO
Mfr # 3RV29011G
Zoro # G4296451
original price:
$81.09
9% off
new price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3RV2 Motor Starter Protectors
- NEMA Size 0, 00
- Terminal Connection Type Screw Terminals
- Compatible with Series SIRIUS 3RV2 Motor Starter Protectors
- IP Rating IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RV29011G
- Zoro # G4296451
- UPC # 662643924756
- Country of Origin Turkey
- Category Motor Starter Accessories
Dimensions
NEMA Size | 0, 00 |
Details
Item | Auxiliary Contact Block |
For Use With | 3RV2 Motor Starter Protectors |
Terminal Connection Type | Screw Terminals |
Compatible with Series | SIRIUS 3RV2 Motor Starter Protectors |
IP Rating | IP20 |
Description
Auxiliary Contact Block, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS 3RV2 Motor Starter Protectors, NEMA Size 0, 00, IP Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle Flush Mnt 30A (R20-05207-S10)
- FAITH Combination 4.6A USB Outlet and 15A TR Receptacle, White, PK 10 (USB46-WH-10)
- MERSEN Power Distribution Block, 3 Poles, 310 to 380A Amp Range, 1000V AC/DC Volt Rating (MPDB67433)
- DWYER INSTRUMENTS 16 Din Temperature/Process Controller (16A2111)
- SIEMENS Spacing Terminal, S00/S0 Screw (3RV29281H)
- SIEMENS Link Module For S0 Frame, DC (3RA29211BA00)
- SIEMENS 72A AMP 200-480V-AC SOFT STARTER (3RW4038-1BB14)
- SIEMENS Link Module, For 3RV2.3 Motor Starter (3RA29311AA00)
- SIEMENS Rotary Disconnect, 330mm, Yellow (3RV29260L)
- SIEMENS Power Terminals, For Mfr. No. 3RM1 (3ZY11222BA00)
- SIEMENS Current Scale Cover, For 3RV1 (3RV19080P)
- Siemens Starters