Shop All Relay Accessories
Siemens
Transient Suppressor
Mfr # 3TX7144-H5
Zoro # G8524364
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Relay Socket
- Weight 1.76 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3TX7144-H5
- Zoro # G8524364
- UPC # 754554933078
- Country of Origin China
- Category Relay Accessories
Details
Type | Relay Socket |
Item | Transient Suppressor |
Weight | 1.76 oz |
Description
Transient Suppressor, Weight 1.76 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Trigger Indicator, 600V Ac Volt Rating, Ferrule (TI-600)
- LINEMASTER Heavy Duty Foot Switch, SPDT, Momentary, 125/250V AC, 13/2/4, 20, Cast Iron, Orange (531-SWH)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 4 to 45 psi, Reverse Action (9013FRG22J23)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 20A, 250V AC, 10kA at 125V AC (GGM20)
- SIEMENS Assembly Support, Screw Terminals, Black (3RU29363AA01)
- SIEMENS Metal Clip, Metal (3TX7144-1L7)
- SIEMENS Mounting Kit For 3RU2116, 3RB3113 (3RU29163AA01)
- SIEMENS A size MOV suppressor A size MOV suppres (3TX7144-H1)
- SIEMENS Mounting Kit For 3RU2126, 3RB3123 (3RU29263AA01)
- SIEMENS SIZE B MOV SUPPRESSOR SIZE B MOV SUPPRES (3TX7144-H9)
- PHOENIX CONTACT Abb Hv 8Ch Relay Module, 2901295 (2901295)
- Siemens Electrical Relays