Shop All Time Delay Relays
Siemens
Time Delay Relay, 11 Functions, 7 Pins
Mfr # 3RP25052AW30
Zoro # G2109219
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Flasher (Starts with Break), Flasher (Starts with Pulse), Interval Delay, Interval Delay (with Control Signal), Off Delay (Passing Make Contact) ,On Delay, Off Delay (with Control Signal), On Delay (with Control Signal), Passing Make Contact (with Control Signal), Pulse Delayed (With Control Signal), Pulse Shaping (with Control Signal), Retriggerable, Retriggerable (with Control Signal)
- Coil Volts 12 to 240V AC
- AC Contact Rating - Relay 3A @ 24/250/400V
- DC Contact Rating - Relay 0.10A @ 250V, 0.20A @ 125V, 1.00A @ 24V
- Number of Pins - Relay 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RP25052AW30
- Zoro # G2109219
- UPC # 887621914868
- Country of Origin Germany
- Category Time Delay Relays
Dimensions
Body Height - Relay | 3.94 in |
Body Depth - Relay | 3.54 in |
Body Width - Relay | 0.69 in |
Overall Height - Relay | 3.94 in |
Body Depth | 3.54 in |
Overall Depth | 3.94 in |
Body Width | 0.69 in |
Body Height | 3.94 in |
Description
Multi-Function Time Delay Relay, Adjustment Method Rotary Dip Switch, Coil Voltage 12 to 240V AC/DC, Contact Form SPDT, Contact Rating (AC) 3 A @ 24/250/400V, Contact Rating (DC) 0.10 A @ 250V, 0.20 A @ 125V, 1.00 A @ 24V, Current Rating 3 A, Number of Delay Functions 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Locknut, Thread, 1-1/2in, 2-15/32inL, 316 SS (S61500LN00)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway St (F44T148GVWK)
- ANCOR 22-18 AWG - #8 Nylon Flanged Spade Terminal - 100-Pack (220302)
- COXREELS 112W1-100, 100 Series Welding Cable: 1/4" Twin, 100' Hose/Cable, 200 PSI (112W-1-100)
- SIEMENS Time Delay Relay, 11 Functions, 10 Pins (3RP25052BW30)
- SIEMENS Time Delay Relay, 11 Functions, 7 Pins (3RP25051AW30)
- DAYTON Time Dlay Rlay, 240VAC, 10A, DPDT, 0.01 sec. (24EP19)
- OMRON Time Delay Relay, 24 to 48VAC/12 to 48VDC (H3CR-A8AC24-48DC12-48)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (MC1003631H)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (24EP27)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 1.8 sec., Pins: 8 (9050JCK15V20)
- Siemens Electrical Relays