Shop All Gas Valves
Siemens
Three Way Valve, 3-Way, 1" Inlet Size
Mfr # VXG44.25-10
Zoro # G7533062
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1"
- Outlet Size 1"
- Valve Type 3-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # VXG44.25-10
- Zoro # G7533062
- Country of Origin Germany
- Category Gas Valves
Dimensions
Inlet Size | 1" |
Outlet Size | 1" |
Details
Valve Type | 3-Way |
Item | Three Way Valve |
Description
Three Way 11.6Cv Valve 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREPLACE GLASS DOORS Ascot Small Oil Rubbed Bronze (AT-1000OR)
- KING ELECTRIC Whfc Ceiling Heater 240/208V 1500-750W/1125-562W White (WHFC2415-W)
- RECKITT BENCKISER 16OZ Furn Lemon Oil (6233875143)
- LG Window Air Conditioner, 12000BTU, 115V (LW1222IVSM)
- SIEMENS Gas Valve, 1-1/2in (VGG10.404U)
- SIEMENS Mag Valve, 1.25", Cv14, Steam, 24VAC, 23 Degrees F to 113 Degrees F (MVF461H32-12)
- SIEMENS Mag Valve Steam 3.5Cv 1/2", 24VAC, 23 Degrees F to 113 Degrees F (MVF461H15-3)
- SIEMENS Magnetic Valve, 24VAC, -5 Degrees to 45 Degrees C, 2" Inlet Size (MXG461B50-30)
- SIEMENS N/O 2.5Cv Eq Brnz Valve Body, 24VAC, 2-Way NO, 1/2" Female Inlet Size (599-01123)
- BRADFORD WHITE 222-40762-02 Smart Valve (222-40762-)
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F (325-5L600-66-0003)
- Siemens Gas Valves