Shop All Gas Valves
Siemens
Three Way Valve, 3-Way, 1" Inlet Size
Mfr # VXG41.25
Zoro # G7533123
product price: $950.99
/ea
Free Shipping & Returns
$950.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1"
- Outlet Size 1"
- Valve Type 3-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # VXG41.25
- Zoro # G7533123
- UPC # 00694776975480
- Country of Origin Germany
- Category Gas Valves
Dimensions
Inlet Size | 1" |
Outlet Size | 1" |
Details
Valve Type | 3-Way |
Item | Three Way Valve |
Description
Three Way Valve,w/O Union 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Evaporative Cooling Pad, 12x4x60 in. (4KCC5)
- ARMSTRONG 49L90 Switch-Pressure .47 W.C. (49L90)
- MEPCO Steam Trap, 2" NPT Outlet, SS Disc (46-8125N)
- GOODMAN Front Cover (20170804AS)
- SIEMENS Mag Valve Steam 3.5Cv 1/2", 24VAC, 23 Degrees F to 113 Degrees F (MVF461H15-3)
- SIEMENS Mag Valve, 1.25", Cv14, Steam, 24VAC, 23 Degrees F to 113 Degrees F (MVF461H32-12)
- SIEMENS Magnetic Valve, 24VAC, -5 Degrees to 45 Degrees C, 2" Inlet Size (MXG461B50-30)
- SIEMENS N/O 2.5Cv Eq Brnz Valve Body, 24VAC, 2-Way NO, 1/2" Female Inlet Size (599-01123)
- SIEMENS Gas Valve, 1-1/2in (VGG10.404U)
- WHITE-RODGERS 36H32-423 24V 3/4" X 3/4" (36H32-423)
- ASCO Repair Internal Valve Kit (323-581)
- Siemens Gas Valves