Shop All Zone Valves and Accessories
Siemens
Threaded Globe Valve, 3/4 In, 24VAC, NO
Mfr # 243-00212
Zoro # G1679194
product price: $107.57
/ea
Free Shipping & Returns
$107.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Voltage 24V AC
- For Use With Water or Glycol Solution 50% Max
- Type Normally Open
- Connection Type/Size (In.) (F)NPT 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 243-00212
- Zoro # G1679194
- Country of Origin China
- Category Zone Valves and Accessories
Dimensions
Connection Type/Size (In.) | (F)NPT 3/4 |
Width (In.) | 11 1/4 in |
Depth (In.) | 2 in |
Height (In.) | 4 1/4 in |
Overall Depth | 2 5/16 in |
Overall Length | 3 3/8 in |
Port Connection Size | 3/4 in |
Overall Width | 4 3/8 in |
Description
Threaded Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Return Action Spring Return, Actuator Type Electric, Actuator Voltage 24V AC, Allowable Pressure - Maximum 250 psi, Application Cooling Ceilings, Fan Coils, Baseboard Heaters, Radiators, VAV Applications, Boilers, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14X18X1 Poly Disposable Panel Air Filter MERV 6, 12PK (14181.6 12pk)
- ILC FILTER 16X25X5 H MERV 12 MPR 15001900 2 PIECES ACTUAL SIZE 1575 X 2475 X 438 MADE I (WY-0JSD-1)
- PROCOM Dual Fuel Ventless Gas Fireplace Insert - Arched Door, 15,000 B (PCS150T)
- DELTA BREEZ Fan/Led Light / Humidity Sensor 80/110 C, 120/60, Lighted (SIG80-110HLED)
- SIEMENS Zone Valve, Three Way, 2.5cv, .50"Line (599-00531)
- SIEMENS Zone Valve Actuator, 120VAC, Normally Open (SFP11U)
- SIEMENS Sfp71U 24V N.O. On/Off 2 (SFP71U)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02036)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02030)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (243-00211)
- HONEYWELL At72D1683 40Va Trans 120V-24V (AT72D1683)
- Siemens Zone Valves and Accessories