Shop All Zone Valves and Accessories
Siemens
Threaded Globe Valve, 1/2 In, 24VAC, NO
Mfr # 259-02030
Zoro # G2426654
Free Shipping & Returns
$144.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Voltage 24V AC
- For Use With Water or Glycol Solution 50% Max
- Depth (In.) 2 in
- Connection Type/Size (In.) (F)NPT 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 259-02030
- Zoro # G2426654
- Country of Origin United States
- Category Zone Valves and Accessories
Dimensions
Depth (In.) | 2 in |
Connection Type/Size (In.) | (F)NPT 1/2 |
Width (In.) | 4 3/4 in |
Height (In.) | 5 1/2 in |
Overall Width | 4 3/4 in |
Overall Length | 5 1/2 in |
Port Connection Size | 1/2 in |
Overall Depth | 2 in |
Description
Threaded Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Floating, Actuator Return Action Non-Spring Return, Actuator Type Electric, Actuator Voltage 24V AC, Allowable Pressure - Maximum 250 psi, Application Convectors, Fan Coils, Radiators, Reheat Coils, Unit Conditioners, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 120 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKO MARLEY ENGINEERING PRODUCTS Single Pole Thermostat40/85F (5813-0036-000)
- SUPCO Start Capacitor, CS216259X220 (CS216-259X220)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x24"x1" (274-200-240)
- PORTACOOL Control, Replacement, For 454G48 (PARCTLJ23000)
- SIEMENS Zone Valve, Three Way, 1.0cv, .50"Line (599-00530)
- SIEMENS Zone Valve Assemblies, Two-Way, 1/2", 24Vac (242-00210)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (243-00211)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02038)
- SIEMENS Zone Valve, Three Way, 2.5cv, .50"Line (599-00531)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02036)
- BELIMO Zone Valve Actuator 120V N/C (ZONE120NC)
- Siemens Zone Valves and Accessories