Shop All Zone Valves and Accessories
Siemens
Threaded Globe Valve, 1/2 In, 24VAC, NO
Mfr # 243-00211
Zoro # G1398293
product price: $103.13
/ea
Free Shipping & Returns
$103.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Voltage 24V AC
- For Use With Water or Glycol Solution 50% Max
- Specifications 2 Position On/Off
- Coefficient of Volume 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 243-00211
- Zoro # G1398293
- Country of Origin Korea, Republic of
- Category Zone Valves and Accessories
Dimensions
Connection Type/Size (In.) | (F)NPT 1/2 |
Width (In.) | 11 1/4 in |
Height (In.) | 4 1/4 in |
Depth (In.) | 2 in |
Overall Length | 3 3/8 in |
Port Connection Size | 1/2 in |
Overall Depth | 2 5/16 in |
Overall Width | 4 3/8 in |
Description
Threaded Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Return Action Spring Return, Actuator Type Electric, Actuator Voltage 24V AC, Allowable Pressure - Maximum 250 psi, Application Cooling Ceilings, Fan Coils, Baseboard Heaters, Radiators, VAV Applications, Boilers, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SET Vacuum Pump, 4cfm, 1/3hp (VP4S)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NU4)
- AMERI-VENT Adjustable Length, 3" Dia., 1 ft. L (3E12A)
- AIR HANDLER 30 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 7, Blue/White (2JTJ1)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02036)
- SIEMENS Zone Valve Assemblies, Two-Way, 1/2", 24Vac (242-00210)
- SIEMENS Zone Valve Actuator, 120VAC, Normally Open (SFP11U)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02030)
- SIEMENS Threaded Globe Valve, 3/4 In, 24VAC, NO (243-00212)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (243-00210)
- HONEYWELL HOME Valve, Zone, 1/2 In (V8043E1004)
- Siemens Zone Valves and Accessories