Shop All Zone Valves and Accessories
Siemens
Threaded Globe Valve, 1/2 In, 24VAC, NO
Mfr # 243-00210
Zoro # G3154733
Free Shipping & Returns
$103.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Voltage 24V AC
- For Use With Water or Glycol Solution 50% Max
- Depth (In.) 2 in
- Electrical Connections Terminal Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 243-00210
- Zoro # G3154733
- Country of Origin China
- Category Zone Valves and Accessories
Dimensions
Depth (In.) | 2 in |
Height (In.) | 4 1/4 in |
Width (In.) | 11 1/4 in |
Connection Type/Size (In.) | (F)NPT 1/2 |
Overall Depth | 2 5/16 in |
Overall Width | 4 3/8 in |
Port Connection Size | 1/2 in |
Overall Length | 3 3/8 in |
Description
Threaded Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Return Action Spring Return, Actuator Type Electric, Actuator Voltage 24V AC, Allowable Pressure - Maximum 250 psi, Application Cooling Ceilings, Fan Coils, Baseboard Heaters, Radiators, VAV Applications, Boilers, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Wheel (6366463)
- HONEYWELL Modulating Thermostat, 2 Addition Outputs (TB7980A1006)
- HOFFMAN Pump Motor, Condensate, 115/230V AC (180096)
- HI-TECH DURAVENT Ducting Hose (203406002050)
- SIEMENS Sfp71U 24V N.O. On/Off 2 (SFP71U)
- SIEMENS Zone Valve Actuator, 24VAC, NormallyClosed (SSA81U)
- SIEMENS Zone Valve Actuator, 120VAC, Normally Open (SFP11U)
- SIEMENS Zone Valve Assemblies, Two-Way, 1/2", 24Vac (242-00210)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02030)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (243-00211)
- TACO Valve, 3 Way, Closed System, 1/2In Sweat (Z050C3-2)
- Siemens Zone Valves and Accessories