Shop All Control Parts
Siemens
Thermostat CVR, EXP, Concealed/Logo
Mfr # 192-250
Zoro # G5560031
original price:
$18.45
8% off
new price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Universal
- Fits Brand Multiple
- Includes Cover with Setpoint Window and Logo
- Features Exposed Adjustment Set Point, Exposed Indicator Set Point, Concealed Thermometer
- Color/Material Beige, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 192-250
- Zoro # G5560031
- Country of Origin United States
- Category Control Parts
Dimensions
Overall Height | 3 5/16 in |
Overall Depth | 2 1/8 in |
Overall Width | 1 9/16 in |
Details
For Use With | Universal |
Fits Brand | Multiple |
Item | Thermostat Cover |
Includes | Cover with Setpoint Window and Logo |
Features | Exposed Adjustment Set Point, Exposed Indicator Set Point, Concealed Thermometer |
Color/Material | Beige, Plastic |
Compatible Brand and Series | Siemens 192 |
Mounting Direction | Vertical |
Accessory Type | Thermostat Cover |
Compatible Manufacturer Model Number | TH 192 S |
Material | Plastic |
Color | Beige |
Description
Thermostat Cover, Color Beige, Compatible Brand and Series Siemens 192, Compatible Manufacturer Model Number TH 192 S, Includes Cover with Setpoint Window and Logo, Material Plastic, Mounting Direction Vertical, Features Exposed Adjustment Set Point, Exposed Indicator Set Point, Concealed Thermometer, Overall Depth 2 1/8 in, Overall Height 3 5/16 in, Overall Width 1 9/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Gas Valve, Natural Gas, Standing Pilot, 750 mV, 3.5 in wc (700-506)
- DIVERSITECH CO2 Cartridges, Max. Working Pressure 1,200 psi, For Use With Drain Gun, Chrome, 12 Pack (GGC-12)
- PARKER Compact Expansion Valve, 1/4 to 1/2 Ton (N 1/2 JW)
- CONBRACO INDUSTRIES Washer5/8" Ptfe Washer (D-3315-00)
- SIEMENS Thermostat Accessory, CVR Key/EXP Logo (192-266)
- SIEMENS Temperature Sensors, Flush Mount Room (540-984)
- SIEMENS Programmer Control 120V (RM7800M1037)
- SIEMENS Mod Magnetic Control Valve 1.5"23Cv (MXG461.40-20U)
- SIEMENS Duct Averaging Temperature Sensor (QAM2030.750)
- SIEMENS PNEUM STAT LowTemp 15/55 20'CP (134-1700)
- BELIMO Non-Spring Return Control Valve Actuator (ARB24-SR)
- Siemens Control Parts