Shop All Contactor Accessories
Siemens
Terminal Block, For 3RT2, S3 Contactors
Mfr # 3RT29464G
Zoro # G2135499
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3RT2, S3 Frame Contactors
- Accessory Type Terminal Block
- Compatible with Series 3RT2, S3 Frame Contactors
- Frame Size S3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT29464G
- Zoro # G2135499
- UPC # 804766798160
- Country of Origin Germany
- Category Contactor Accessories
Dimensions
Frame Size | S3 |
Details
Item | Terminal Block |
For Use With | 3RT2, S3 Frame Contactors |
Accessory Type | Terminal Block |
Compatible with Series | 3RT2, S3 Frame Contactors |
Description
Terminal Block, Accessory Type Terminal Block, Frame Size S3, Compatible with Series 3RT2, S3 Frame Contactors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Designer Wall Plates, Number of Gangs: 5 Thermoset, Gloss Finish, White (CW-5-WH)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 6.00x6.00x120. (F66T1120GV)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (AF14)
- DAYTON Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. (5DPZ6)
- SIEMENS Suppressor For Contactor, 24-48 VAC (3RT29161CB00)
- SIEMENS Aux Switch 2NO/2NC Screw (3RH2911-1FA22)
- SIEMENS Suppressor For Contactor, 127-240 VAC (3RT29161CD00)
- SIEMENS Diode Assembly for IEC Contactor (3RT29161EH00)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29161BC00)
- SIEMENS Suppressor For Contactor, 24-48 VAC (3RT29261BB00)
- GE Contact Kit, Size 0, 4Pole, For CR305/CR306 (546A300G002)
- Siemens Motor Controls