Shop All Building Automation Controls
Siemens
Temperature/Humidity/CO2 Sensor, OLED
Mfr # QPA2284.FWSC
Zoro # G3963611
product price: $580.09
/ea
Free Shipping & Returns
$580.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type BACnet
- Voltage 18 to 36V DC or 24 V AC
- Includes Anchors, Matching Gaskets, Screws, Trim Rings
- Connection Plug
- For Use With BACnet System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # QPA2284.FWSC
- Zoro # G3963611
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Dimensions | 4-1/2 in H x 2-3/4 in W x 1-3/16 in D |
Overall Height | 4 1/2 in |
Overall Width | 2 3/4 in |
Overall Length | 1 3/16 in |
Description
Temperature/Humidity/CO2 Sensor, Air Quality Measurement CO2, Humidity, Temperature, CO2 Accuracy +/-50 ppm + 2 Percent of MV, Power Required Powered Via P1 Connection to TEC, Output Integrated to Siemens Controllers, Display Type Digital, Housing Material Polyethylene, Housing Color White, Minimum Operating Temperature 55 Degrees F, Maximum Operating Temperature 95 Degrees F, Compatible Building Automation Protocols BACnet MS/TP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Valve Actuator, 24V (088H-3110)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 1 Speed (A189)
- HONEYWELL HOME Immersion Well, Copper, 1/2NPT, 3 in. Depth (121371L)
- B & K AAF Flanders NaturalAire 14 in. W X 25 in. H X 1 in. D Synthetic 8 MERV Pleated Air Filter (84858.011425)
- SIEMENS TEC ROOM SENSOR, W/STPT, OVRIDE (540-670B)
- SIEMENS Temperature/Humidity Sensor, Plug (QFA3280.EWSC)
- SIEMENS Duct CO2 Sensor, 24VAC (QPM2100)
- SIEMENS Temperature/Humidity Sensor, BACnet (QFA3230.FWSN)
- SIEMENS Pitot Tube Sensor Kit, 6" Duct Size (536-376)
- SIEMENS Room Temperature Sensor (QAA2230.EWSN)
- JOHNSON CONTROLS Humidity/Temp Sensor, Nickel, 32-131 F (HE-69120NP-0)
- Siemens Building Automation Controls