Shop All Building Automation Controls
Siemens
Temperature/Humidity Sensor
Mfr # QFA3212.EWSN
Zoro # G3963727
product price: $179.69
/ea
Free Shipping & Returns
$179.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type BACnet
- Includes Anchors, Matching Gaskets, Screws, Trim Rings
- For Use With BACnet System
- Connection Screw Terminals
- Inputs RJ11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # QFA3212.EWSN
- Zoro # G3963727
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Dimensions | 4-1/2 in H x 2-3/4 in W x 1-3/16 in D |
Overall Height | 4 1/2 in |
Overall Width | 2 3/4 in |
Overall Length | 1 1/4 in |
Probe Length | 6 in |
Description
Temperature and Humidity Sensor, Display Type None, Sensing Element Type Platinum, Mounting Location Wall Mount, Output Not Applicable, Housing Material Polycarbonate, Housing Color White, Probe Length 6 in, Temperature Accuracy +/-0.54 Degrees F, Electrical Connection Type Plug-In, Maximum Sensing Temperature 131 Degrees F, Minimum Sensing Temperature 32 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER 6 in Square Square Plaque Ceiling Diffuser, Black (STR-PQ-6BK)
- ACCUMULAIR Accumulair FA24X24N Platinum 1 In. Filter; Pack Of 4 (FA24X24N)
- AMERI-VENT Flexible Chimney Liner (8MFFC)
- DAYTON Knob (2101451)
- SIEMENS Temperature/Humidity Sensor, OLED, RJ11 (QFA32SS.FWSN)
- SIEMENS Room Temperature Sensor, OLED, Plug (QAA2280.DWSC)
- SIEMENS Room Temperature Sensor, Commercial (QAA2235.EWSN)
- SIEMENS Temperature/Humidity Sensor, BACnet, RJ11 (QFA32SS.EWSN)
- SIEMENS Pitot Tube Sensor Kit, 8" Duct Size (536-378)
- SIEMENS Temperature/Humidity Sensor, OLED (QFA3212.FWSN)
- SIEMENS Room Temperature Sensor, OLED, Commercial (QAA2212.FWSN)
- Siemens Building Automation Controls