Shop All Building Automation Controls
Siemens
Temperature/Humidity Sensor, OLED
Mfr # QFA3212.FWSN
Zoro # G3963718
original price:
$295.65
24% off
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type BACnet
- Includes Anchors, Matching Gaskets, Screws, Trim Rings
- Connection Screw Terminals
- For Use With BACnet System
- Inputs RJ11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # QFA3212.FWSN
- Zoro # G3963718
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Dimensions | 4-1/2 in H x 2-3/4 in W x 1-3/16 in D |
Overall Width | 2 3/4 in |
Overall Length | 1 1/4 in |
Overall Height | 4 1/2 in |
Description
Temperature and Humidity Sensor, Display Type Digital, Sensing Element Type Platinum, Mounting Location Wall Mount, Output Not Applicable, Housing Material Polycarbonate, Housing Color White, Probe Length Not Applicable, Temperature Accuracy +/-0.54 Degrees F, Electrical Connection Type Plug-In, Maximum Sensing Temperature 131 Degrees F, Minimum Sensing Temperature 32 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X24X2 MERV 13 Pleated AC Furnace Air Filter, 6PK (16242.13 6PK)
- DAYTON Diffuser, Painted, 11-1/2 In. H, Steel (5PV76)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 14"x 25"x 1", MERV 8 (102-740-004)
- SUPCO Hot Surface Igniter Kit, LP/NG, 24V AC, 1 3/4 in L., Silicon Nitride (SSN24)
- SIEMENS Room Temperature Sensor, OLED, RJ11 (QAA22SS.FWSN)
- SIEMENS Temp. Sensor, 10k ohm Thermistor Type II (QAD2030)
- SIEMENS Duct Sensor, 8 ft., Flexible, 4-20mA (533-380-8)
- SIEMENS Air Humidity Sensor, Room-Outdoor, 0-10V (QFA3100)
- SIEMENS Room Temperature Sensor (QAA2230.EWSN)
- SIEMENS Room Sensor, 3-3/8 in Overall L (587-187)
- SIEMENS Room Sensor, Thermostatic Actuator (587-184)
- Siemens Building Automation Controls