Shop All Building Automation Controls
Siemens
Temperature/Humidity Sensor, OLED, Plug
Mfr # QFA3280.DWSC
Zoro # G3963681
product price: $185.63
/ea
Free Shipping & Returns
$185.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type BACnet
- Voltage 18 to 36V DC or 24 V AC
- Includes Anchors, Matching Gaskets, Screws, Trim Rings
- For Use With BACnet System
- Connection Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # QFA3280.DWSC
- Zoro # G3963681
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Dimensions | 4-1/2 in H x 2-3/4 in W x 1-3/16 in D |
Overall Width | 2 3/4 in |
Overall Length | 1 1/4 in |
Overall Height | 4 1/2 in |
Description
Temperature and Humidity Sensor, Display Type Digital, Sensing Element Type Platinum, Mounting Location Wall Mount, Output Not Applicable, Housing Material Polycarbonate, Housing Color White, Probe Length Not Applicable, Temperature Accuracy +/-0.54 Degrees F, Electrical Connection Type Plug-In, Maximum Sensing Temperature 95 Degrees F, Minimum Sensing Temperature 55 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETERNABOND Roof Repair Tape, 4 Inx 50 Ft, 20 mil (AS-4-50R)
- SUPCO Locking Cap, 1/4", PK10 (CD2290-10)
- HONEYWELL Switch, 3"-21", Break On Fall, 1/4" NPT (C6097A3012)
- SUNTEC A1Yd7154 Lh/Rh. 1725. (A1YD7154)
- SIEMENS Duct Sensor, 24 ft., Flexible, 375a RTD (544-342-24)
- SIEMENS Air Humidity-Temp Sensor, Room-Outdoor (QFA3160)
- SIEMENS Room Temperature Sensor, Commercial (QAA2235.EWSN)
- SIEMENS Room Temperature Sensor, OLED, Plug (QAA2280.DWSC)
- SIEMENS Room Temperature Sensor, BACnet, Plug (QAA2280.EWSC)
- SIEMENS Room Air Humidity - Temperature Sensor (QFA3171D)
- HONEYWELL Enthalpy Sensor, For Use With 11K009 (C7400S1000)
- Siemens Controls