Shop All Building Automation Controls
Siemens
Temperature Sensor, Type 3 Thermistor
Mfr # QAA2232.EWNN
Zoro # G6052221
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Anchors, Matching Gaskets, Screws, Trim Rings
- Overall Height 3 in
- Maximum Sensing Temperature 122 Degrees F
- Overall Width 5 1/4 in
- Product Type Room Temperature Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # QAA2232.EWNN
- Zoro # G6052221
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Overall Height | 3 in |
Overall Width | 5 1/4 in |
Overall Depth | 3 3/4 in |
Manufacturers Warranty Length | 5 yr |
Details
Includes | Anchors, Matching Gaskets, Screws, Trim Rings |
Item | Temperature Sensor |
Maximum Sensing Temperature | 122 Degrees F |
Product Type | Room Temperature Sensor |
Series | QA2200 |
Minimum Sensing Temperature | 32 Degrees F |
Sensor Accuracy | +/-0.40 Degrees F |
Repeatability | +/-0.1% |
Loop Resistance | 10k ohm |
Input Voltage | 18 to 36V DC |
Standards | UL 916 |
Housing Color | White |
Description
Temperature Sensor, Housing Color White, Product Type Room Temperature Sensor, Maximum Sensing Temperature 122 Degrees F, Minimum Sensing Temperature 32 Degrees F, Loop Resistance 10k ohm, Mounting Location Wall Mount, Overall Depth 3 3/4 in, Overall Height 3 in, Overall Width 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Air Curtain, Multipurpose, 120 In (HV2120-3UH-TS)
- DAYTON Cabinet Exhaust Fan, 30 In, 208-230/460 V (1AHB9)
- TEMPCO Strip Heater, 120V, 12 In. L (SHS80324)
- AIR HANDLER 20 in x 25 in x 6 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PT10)
- SIEMENS Room Air Humidity - Temperature Sensor (QFA3171D)
- SIEMENS Air Humidity Sensor, Room-Outdoor, 4-20mA (QFA3101)
- SIEMENS Temperature/Humidity Sensor, BACnet (QFA3230.FWSN)
- SIEMENS Room Temperature Sensor, OLED, Commercial (QAA2212.FWSN)
- SIEMENS Duct Sensor, 24 ft., Flexible, 375a RTD (544-342-24)
- SIEMENS Immersion Sensor, 2.5" Probe, 1k ohm (QAE2012.005)
- MAXITROL Pakstat Sensor, Ml01724601-001 (01724601-001)
- Siemens Controls